Husqvarna

Triple Convex Diamond Tool, 20 Grit, PK3

Husqvarna Triple Convex Diamond Tool, 20 Grit, PK3 ELITE GRIND G1483 T
Hover or click to zoom Tap to zoom
$247.44
pkg. of 3 ($82.48/ea)
  • Item: Triple Convex Diamond Tool
  • Rotation: Clockwise (CW) / Counter Clockwise (CCW)
  • Max. RPM: 1,720 RPM
  • Disc Dia. (In.): 16 in
  • Number of Pieces: 3
  • Application: Very Hard Removal of Abrasive Concrete, Natural Stone and Terrazzo Surfaces
  • Drum Size: 18 in
  • Grit: 20
See full product details
This item ships free.

Total: $247.44

Husqvarna #ELITE GRIND G1483 T Specifications

  • Item: Triple Convex Diamond Tool
  • Rotation: Clockwise (CW) / Counter Clockwise (CCW)
  • Max. RPM: 1,720 RPM
  • Disc Dia. (In.): 16 in
  • Number of Pieces: 3
  • Application: Very Hard Removal of Abrasive Concrete, Natural Stone and Terrazzo Surfaces
  • Drum Size: 18 in
  • Grit: 20
  • For Use With: PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
  • Includes: (3) Grinding Segments
  • Optimal Performance for Material: Rain Damaged Concrete
  • Disc Diameter: 16 in
  • Number of Segments: 3
  • Maximum Speed: 1,720 RPM
  • Good Performance for Material: Soft Concrete, Porous Ceramic Glues
  • Compatible with Manufacturer Part Number: PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
  • Optimal Floor Type: Concrete
  • Bond Hardness: Extra Hard
  • For Tool Type: Husqvarna PG Series Floor Grinder
  • Compatible with Grainger Part Number: 18G371, 18G382, 18G389, 33UD60
  • Product Type: Triple Convex Diamond Tool
  • Material Application: Soft Concrete, Paint and Thin Epoxy, Porous Ceramic Glues, Rain-Damaged Concrete, Vinyl Glues
  • Abrasive Grit: 20
  • Cutting Edge Shape: Rectangle
  • Country of Origin (subject to change): China

Description

Triple Convex Diamond Tool,For Use With PG 280 SF, PG 400 SF, PG 450, PG 530, PG 680, PG 820,Drum Size 18 In.,Disc Dia. (In.) 16,Rotation Clockwise (CW) / Counter Clockwise (CCW),20 Grit,Max. RPM 1720,Application Very Hard Removal of Abrasive Concrete, Natural Stone and Terrazzo Surfaces,Number of Pieces 3,Package Quantity 3

Reviews of Husqvarna #ELITE GRIND G1483 T