Husqvarna
TURBO DMND SAW BLD 7""
Mfr # 579828101
Zoro # G2904620
$54.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Materials Cut Concrete
- Blade Dia. 7 in
- Arbor Size 5/8 in; 7/8 in
- Max. Blade Speed 6115 rpm
- Series Vari-Cut Turbo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # 579828101
- Zoro # G2904620
- UPC # 805544966207
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7 in |
Arbor Size | 5/8 in; 7/8 in |
Thickness | 0.085 in |
Details
Materials Cut | Concrete |
Max. Blade Speed | 6115 rpm |
Series | Vari-Cut Turbo |
Item | Saw Blade |
Standards | ISO 9001, EN13236 |
Material | Steel |
Cutting Material | Diamond |
Description
With over 325 years of innovation and passion, Husqvarna provides construction professionals with support, service and a wide range of machines, diamond tools and all accessories that you need to cut, saw, drill, demolish, grind and polish concrete. We let high performance meet usability and safety making you ready to get the job done efficiently. Our best reward is seeing Proud Professionals succeed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11/64" Thunderbolt Titanium Coated Drill Bit (48-89-2208)
- IDEAL Dbld-Set C/Stm 16-26Ga (45-2020-1)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 13/32 (53126)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 8 pcs (32197)
- HUSQVARNA Diamond Saw Blade, Masonry, 20 in. Dia. (Black500B-R-20)
- HUSQVARNA Diamond Saw Blade, Masonry, 30 in. Dia. (Blue200B-30)
- HUSQVARNA DMND BLD SR 4-1/2""X7/8"" (542761409)
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. (TACTI-CUT T 6)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (F780A-14)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (Vari-Cut 4.5)
- SIGNATURE LASER PREMIUM 14" X .250 X 1" CURED CONCRETE GENERAL PURPOSE (DSLP1814250)
- Husqvarna Diamond Saw Blades