KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Walk Behind Concrete Saw, 14", 1.59 gal.

HUSQVARNA| Zoro #: G1390234| Mfr #: FS 309

$2042.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 14"
Item: Walk Behind Concrete Saw
Engine Brand: Robin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1390234 Mfr #: FS 309
Blade Dia.: 14"Item: Walk Behind Concrete Saw
Engine Brand: RobinApplication: Cutting Concrete And Asphalt, Blade To Wall 2"
Fuel Capacity: 1.59 gal.Arbor Size: 1"
Features: Light And Compact, Spring Assisted Raise/Lower System, Adjustable Handles, Left Hand Cutting OnlyTool Weight: 112 lb.
HP: 8.5Length: 36"
Height: 39"Width: 15"
Depth of Cut: 4-5/8"Power Source: 4 Cycle Gasoline Engine
Country of Origin (subject to change): Switzerland

Description

Walk Behind Concrete Saw, Power Source 4 Cycle Gasoline Engine, Blade Dia. 14 In., Arbor Size 1 In., Depth of Cut 4-5/8 In., Engine Brand Robin, 8.5 HP, Fuel Capacity 1.59 gal., Tool Weight 112 lb., Length 36 In., Width 15 In., Height 39 In., Application Cutting Concrete And Asphalt, Blade To Wall 2 In., Features Light And Compact, Spring Assisted Raise/Lower System, Adjustable Handles, Left Hand Cutting Only, Blade and Water Tank Sold Separately

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews