Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
20" Walk-Behind Concrete Flat Saw, 7.7" Cut Depth, 21hp Honda 4-Cycle
  • Zoro #: G0247301
  • Mfr #: FS 520
$8,116.64
  • Primary Application - Walk-Behind Concrete Saws: Cinderblock
  • Arbor Size: 1"
  • Includes: Water Mist Coolant System For Standard Water Hose
See full product details
This item ships free.

Husqvarna #FS 520 Specifications

  • Zoro #: G0247301
  • Mfr #: FS 520
Primary Application - Walk-Behind Concrete Saws: Cinderblock Arbor Size: 1"
Includes: Water Mist Coolant System For Standard Water Hose Start Type: Electric
Power Source: Gas Powered Fuel Capacity: 1.72 gal.
Item - Walk Behind Concrete Saws: Walk-Behind Concrete Saw Corded/Cordless: Cordless
HP: 20.8 Application: Cutting Concrete And Asphalt, Blade To Wall 2 1/4
Blade Dia.: 20" Height: 42"
Depth of Cut: 7-5/8" Length: 89"
Item: Walk-Behind Concrete Saw Width: 26"
Engine Brand: Honda Features: ,Gas Assisted Raise/Lower System, Hydrostatic Differential Drive, Blade Shaft System Allows For A Minimum Of 250 Maintenance Free Hours, Right Hand Cutting Only
Tool Weight: 325 lb. Cutting Type: Wet
Fuel Type: Gasoline Arbor Shape: Round
Max. Cutting Depth: 7-5/8" Series: FS 500
Horsepower: 20.8 Engine Type: Four Stroke
Variable Speed: Yes Max. Blade Speed: 2110 RPM
Tool Style: Walk-Behind Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Walk-Behind Concrete Saw, Power Source Gas Powered, Series FS 500, Primary Saw Application Asphalt, Concrete, Tool Style Walk-Behind, Blade Dia. 20 In., Max. Blade Speed 2110 RPM, Horsepower 20.8, Arbor Size 1 In., Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 7-5/8 In., Variable Speed Yes, Tool Weight 325 lb., Fuel Type Gasoline, Engine Type Four Stroke, Engine Brand Honda, Start Type Electric, Includes Water Mist Coolant System For Standard Water Hose

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Husqvarna #FS 520