- Home
- /
- Food Service & Restaurant Supplies
- /
- Food Serving Equipment
- /
- Food Service Appliance Parts
- /
- Cap-Top Sld Corner 701
Hussmann
Cap-Top Sld Corner 701
- Zoro #: G501285699
- Mfr #: 0405014

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $95.99
Hussmann #0405014 Specifications
- Zoro #: G501285699
- Mfr #: 0405014
- Country of Origin (subject to change): United States
Description
Cap-Top Sld Corner 701. Since 1906, Hussmann has provided innovative products, services and solutions for preserving and merchandising fresh foods. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Hussmann #0405014
Explore more
- HUSSMANN Sk3 Gal/H3Mk2 Clhtr 600W 115V E101932
- HUSSMANN Sensor-Ntc 4 Meter Orange 3031571
- HUSSMANN Gasket-Donut 0331774
- HUSSMANN Thermostat White Rodgers 17104B1 0510349
- HUSSMANN Thermostat -36Cap A30-3527-000 1700528000
- FRYMASTER Diverter, Oil 9001472
- VOLLRATH Die Frame Assembly 45749-1
- BLAKESLEE Heating Element Assy-D8 95377
- Hussmann Food Service Appliance Parts