
316, 9/16"-12 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L
Mfr # BLTH00-0562-1750316P
Zoro # G315384908
product price:Â $2.85
/ea
Sold in multiples of 6 for $17.10
Key Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
9/16"-12
Fastener Length
1-3/4 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BLTH00-0562-1750316P
Zoro #
G315384908
UPC #
-
Country of Origin
Thailand
Dimensions
Thread Size
9/16"-12
Fastener Length
1-3/4 in
Head Height
0.371 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Thread Type
UNC
Description
Cap Hex Head Bolts Full Coarse Thread 9/16-12 x 1-3/4 in Grade 316 Stainless Steel Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.