This item is Discontinued.

Huyett Disc-Lock Safety Wheel Nut M22x1.5 GEO DL-LN-SW-M22X1.5G

Disc-Lock Safety Wheel Nut M22x1.5 GEO (Discontinued)

  • Mfr # DL-LN-SW-M22X1.5G
  • Zoro # G300398682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL-LN-SW-M22X1.5G
Zoro #
G300398682
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
22 mm
Dia./Thread Size
M22-1.5

Details

Material
Steel
Finish
Geomet 321 Coating
Item
Wedge Lock Washer
System of Measurement
Metric
Basic Material
Steel
Fastener Finish
Geomet 321 Coating

Description

Wedge Locking Washers-Plain. Disc-Lock Safety Wheel Nut M22x1.5 GEO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.