Flat Washer, For Screw Size 1 1/8 in , Steel Zinc Yellow Finish

  • Mfr # 448022

  • Zoro # G515676728


product price:  $151.99
/pk 20, $7.60/ea
Sold in multiples of 2 for $303.98
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
For Screw Size
1 1/8 in
Outside Diameter
2 3/4 in
Minimum Thickness
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
448022
Zoro #
G515676728
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 1/8 in
Outside Diameter
2 3/4 in
Minimum Thickness
9/64 in
Maximum Thickness
3/16 in
Inside Diameter
1.125 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Industry Standards
USS Standards
Made in North America
Made in North America
Type
USS Flat Washer
Material Grade/Class
Grade L9
Dimensional Standards
ASME B18.21.1
Color
Yellow
Material Quality Standards
USS

Description

Flat Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade L9, Finish Zinc Yellow, For Screw Size 1 1/8 in, Inside Diameter 1.125 in, Outside Diameter 2 3/4 in, Maximum Thickness 0.192 in, System of Measurement Inch, Minimum Thickness 0.136 in, Color Yellow, Industry Standards USS Standards, Made in North America Made in North America, Material Quality Standards USS, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.