Square Neck Undersized Neck, 5/16"-18, 7 in L, Steel, Grade A, Zinc Clear Trivalent

  • Mfr # BLTC12-0312-7000A33

  • Zoro # G115386539


product price:  $0.72
/ea
Sold in multiples of 24 for $17.28

Key Features

Thread Size
5/16"-18
Fastener Length
7 in
Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTC12-0312-7000A33
Zoro #
G115386539
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Fastener Length
7 in
Head Height
0.176 in
Head Dia.
0.719 in
Square Width
0.324 in

Details

Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade A
Neck Type
Square Neck Undersized
Thread Type
UNC
Head Type
Domed
Fastener Industry Standards
ASTM A307, ASME B18.5

Description

Carriage Bolts Undersized Square Neck 6 in Coarse Thread 5/16-18 x 7 in ASTM A307 Grade A Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products