This item is Discontinued.

Huyett Taper Pin, M8 x 90 DIN1, Type B Plain TPM-080-090

Taper Pin, M8 x 90 DIN1, Type B Plain (Discontinued)

  • Mfr # TPM-080-090
  • Zoro # G9158670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPM-080-090
Zoro #
G9158670
UPC #
-
Country of Origin
Germany

Dimensions

Small End Dia.
8 mm
Fastener Length
90 mm

Details

Item
Taper Pin
System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Carbon Steel
Fastener Finish
Plain
Standards
DIN 1 Type B

Description

Taper Pin,M8 x 90 DIN1,Type B Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.