Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Split Key Ring, 2 in., Tempered Steel

  • Zoro #: G9168984
  • Mfr #: KB111
$1.36
  • Attachment Type: Split Ring
  • Ring Type: Split
  • Type: Standard
See full product details
Orders over $75 ship free.

Hy-Ko Products #KB111 Specifications

  • Zoro #: G9168984
  • Mfr #: KB111
Attachment Type: Split Ring Ring Type: Split
Type: Standard Item: Split Key Ring
Features: Easy Open Includes: Split Ring
Ring Size: 2 in Extended Length: 2 in
Application: For Holding Keys, Notebooks, Papers Color: Silver
Fits Belts Up To: 2 in Finish: Silver Texture
Case Size: 2 in Construction: Tempered Steel
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Split Key Ring, Standard, Extended Length 2 In., Case Size 2 In., Ring Type Split, Ring Size 2 In., Fits Belts Up To 2 In., Attachment Type Split Ring, Tempered Steel Construction, Silver Texture, Features Easy Open, For Holding Keys, Notebooks, Papers, Color Silver, Includes Split Ring

Reviews of Hy-Ko Products #KB111