Hyde
0 Paint Scraper, 3 in W Blade, SingleEdge Blade, HCS Blade, Polypropylene Handle, Ergonomic Handle
- Zoro #: G407455820
- Mfr #: 4401
Hover or click to zoom Tap to zoom
$7.44
Must order in multiples of 5
Subtotal: $37.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hyde #4401 Specifications
- Zoro #: G407455820
- Mfr #: 4401
- UPC #: 79423044014
- Country of Origin (subject to change): China
Description
Economical scraper with ergonomic handle shaped for comfort 3 in Stiff carbon steel blade hardened for durability
Reviews of Hyde #4401
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HYDE JOINT KNIFE 12""W 02895
- HYDE Pro Stainless 0 8In1 MultiTool, Stainless Steel, Gray 6988
- HYDE Replacement Blades, 18mm Knives, PK5 42330
- HYDE 4" Multi-Purpose Wallpaper Shaver/Scraper 33110
- HYDE Putty Knife, Stiff, 1-1/2", Carbon Steel 02150
- HYDE 2" Replacement 2-Edge Carbide Scraper Blade 11170
- HYDE Knife Putty Set 3Pc Plastic 05610
- HYDE Joint Knife, w/Hammer Head End, 8" W 06881
- HYDE Flexible Full-metal Stainless Steel Join 06889
- PROSOURCE Scraper Safety Blade 3-1/2In 14082-6
- HYDE TOOLS Hyde Tools 4151 Stiff Putty Knife 1.5 In. 6561674
- Hyde Putty & Joint Knives, Spatulas, Scrapers