Hyde
Putty Knife, Stiff, 1-1/2", SS
Mfr # 06158
Zoro # G4385087
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Blade Length 3 7/16 in
- Overall Length 7 3/4 in
- Color Gray
- Includes Handle
Explore More Products
- HYDE Putty Knife, Stiff, 1-1/4", SS 06258
- HYDE Glass Scraper, Flexible, 1-1/2", Steel 13020
- HYDE Knife Taping Wall Ss Pro 12In 09373
- HYDE Tool Painter 5In1 Stmpdcs 04971
- HYDE Joint Knife, Flexible, 4", Carbon Steel 07745
- HYDE Roofing Knife, Stiff Blade, Black/Silver 22320
- HYDE Flooring/Roofing Knife, 2.5" L, Blk/Silver 20550
- HYDE Knife Drywall 4 Inch Economy 05540
- HYDE Joint Knife, Flexible, 10" W, Black/Silver 02880
- WARNER PROGRIP® 6" Full Flex Joint Knife 90137
- WARNER HD Caulk Remover, .045" 10389
- Hyde Putty & Joint Knives, Spatulas, Scrapers