Hyde
1-1/4 in. W X 7-3/4 in. L Carbon Steel Stiff Putty Knife
- Zoro #: G606435791
- Mfr #: 02050
Hover or click to zoom Tap to zoom
$5.57
Must order in multiples of 5
Subtotal: $27.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hyde #02050 Specifications
- Zoro #: G606435791
- Mfr #: 02050
- UPC #: 79423020506
- Country of Origin (subject to change): China
Reviews of Hyde #02050
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HYDE Joint Knife Xflex 6" 02852
- HYDE 0 MultiTool, 212 in W Blade, SingleEdge Blade, HCS Blade, Polypropylene Handle, SoftGrip Handle 6920
- HYDE Putty Knife, Flexible, 2", Carbon Steel 06222
- HYDE Putty Knife, Stiff, 2", Carbon Steel 02300
- HYDE Wire Brush w/Scraper, 9 1/4 In 46835
- HYDE Pointing Knife Clipped6" 02701
- HYDE Joint Knife, Flexible, 4" W, Blk/Silver, SS 01550
- HYDE Flexible Full-metal Stainless Steel Join 06888
- HYDE Professional Dust Free Pole Sander 09180
- HYDE Pin Vent Trimmer, M2 Steel, Blade W 2 1/2" 66010
- LEVEL 5 TOOLS Replacement Skimming Blade, 7 4-949
- Hyde Putty & Joint Knives, Spatulas, Scrapers