Hyde
3" Black & Silver High Carbon Steel Flexible Joint Knife
- Zoro #: G3275924
- Mfr #: 02350
Hover or click to zoom Tap to zoom
Help us improve our
product images
$11.35
Subtotal: $11.35
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hyde #02350 Specifications
- Zoro #: G3275924
- Mfr #: 02350
- UPC #: 79423023507
- Country of Origin (subject to change): United States
Description
Carbon steel blade. Nylon handle.
Restrictions and Compliance
- This item has been restricted from sale in the following states: AL, HI
Reviews of Hyde #02350
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HYDE Scraper, Flexible, 3", Carbon Steel 07360
- HYDE Painters Tool, Stiff, 2-1/2", SS 06986
- HYDE Floor Scraper, Stiff, 3", Carbon Steel 19200
- HYDE 4" Multi-Purpose Wallpaper Shaver/Scraper 33120
- HYDE SCRAPER CHISEL EDGE 3""W 12050
- HYDE Knife Putty Stl Stiff 1-1/2In 04151
- HYDE Joint Knife, Flexible, 8" W, Black/Silver 02990
- HYDE Flexible Full-metal Stainless Steel Join 06577
- HYDE Flexible Full-metal Stainless Steel Join 06888
- ELMERS Filr Wd Int 3.25Oz White E855
- HYDE Putty Knife, Flexible, 6", Carbon Steel 02870
- Hyde Putty & Joint Knives, Spatulas, Scrapers