Hyde
7" L Scratch Brush, , Polypropylene
- Zoro #: G9792754
- Mfr #: 46605
Hover or click to zoom Tap to zoom
$1.05
- Bristle Material: Brass
- Handle Material: Polypropylene
- Handle Length: 7 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1.05
Hyde #46605 Specifications
- Zoro #: G9792754
- Mfr #: 46605
- Bristle Material: Brass
- Handle Material: Polypropylene
- Handle Length: 7 in
- Overall Length: 7 1/4 in
- Brush Width: 15/32 in
- Color Coding System: No
- Trim Length: 5/8 in
- Number of Rows: 3
- Brush Handle Style: Short Handle
- Features: Clean Tools, Files, Small Engine Parts, Copper and Aluminum Tubing
- Handle Type: Curved
- Brush Length: 1 19/32 in
- Item: Scratch Brush
- Country of Origin (subject to change): China
Description
Short Handle, Scratch Brush, Bristle Material Brass, Number of Rows 3, Brush Length 1 19/32 in, Brush Width 15/32 in, Handle Length 7 in, Handle Type Curved, Handle Material Polypropylene, Trim Length 5/8 in, Color Coding System No, Overall Length 7 1/4 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Hyde #46605
Explore more
- HYDE Flexible Nylon Grout Brush 46807
- HYDE Flexible Nylon Stripping Brush 46804
- HYDE Stiff Stainless Steel Stripping Brush 46800
- HYDE WIRE BRUSH HCS 11.75""L 46830
- HYDE 3/4" x 4-3/4" Stiff Wire Scrub Brush 46802
- GORDON BRUSH MFG. CO. Gordon Brush 900488T Thunderon Miniature Vacuum Brush Case of 3 900488T
- VIKAN 10"L Extra Stiff Blue Scrub Brush 38923
- TOUGH GUY 4" L , Galvanized Wire 1 PK 2FCE4
- TECHSPRAY 4-1/2" L Utility Brush, , Steel 2032-1
- Hyde Brushes