Caulk Spatula Tool, 6 in. L

HYDE| Zoro #: G0902596| Mfr #: 43610

$9.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0902596 Mfr #: 43610
Application: Project Prep or CleanupConstruction: Powder-Coated Metal
Item: Caulk Spatula ToolType: Caulk-Rite PRO(TM)
Number of Pieces: 1Length (In.): 6
Country of Origin (subject to change): Canada

Product Description

Caulk Spatula Tool, Caulk-Rite PRO(TM), Number of Pieces 1, Length (In.) 6, Construction Powder-Coated Metal , Project Prep or Cleanup
Save 15%. Sign up for Z-mail.