PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Caulking Tool Combo Pack, Flexible, 2 Pc.

HYDE| Zoro #: G0398946| Mfr #: 43640

$4.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0398946 Mfr #: 43640
Blade Material: PlasticHandle Material: plastic
Includes: (1) Removal Tool, (1) Spreading ToolItem: Caulking Tool Combo Pack
Blade Type: Various ShapesNumber of Pieces: 2
Putty Knife/Scraper Blade Flexibility: FlexibleKnife / Scraper Sub-Category: Knife/Scraper Sets
Handle Design: FlatCountry of Origin (subject to change): Canada

Product Description

Knife/Scraper Sets, Caulking Tool Combo Pack, Number of Pieces 2, Putty Knife/Scraper Blade Flexibility Flexible, Blade Type Various Shapes, Blade Material Plastic, Handle Material Plastic, Handle Design Flat, Includes (1) Removal Tool, (1) Spreading Tool

Product Reviews