Drywall Clips, 5/8 In, PK50

HYDE| Zoro #: G1686151| Mfr #: 09043

$15.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1686151 Mfr #: 09043
Application: Clips Drywall Pieces Together To Repair HolesItem: Drywall Clips
Size: 5/8"Length (In.): -
Width (In.): -Construction: Zinc Plated Steel
Length (Ft.): -Includes: -
Country of Origin (subject to change): China

Product Description

Drywall Clips, Size 5/8 In, Zinc Plated Steel, Clips Drywall Pieces Together To Repair Holes, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.