Shop Alternate Products
This Product is Discontinued
Hyde
Drywall LiftingTool, HD, Raises 3 In (Discontinued)
Mfr # 09081
Zoro # G2352682
This Product is Discontinued
Key Features
- Type Heavy Duty
- Size 15 x 2-1/4 in
- Length (In.) 15 in
- Construction Steel
- Width (In.) 2 1/4 in