Drywall Mesh Tape, 2 In x 500 ft

HYDE| Zoro #: G2085797| Mfr #: 09005

$19.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Fiberglass
Width (In.): 2
Length (Ft.): 500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2085797 Mfr #: 09005
Construction: FiberglassWidth (In.): 2
Length (Ft.): 500Application: Covers Drywall Seams
Characteristics: Adhesive Eliminates PreplasteringItem: Tape
Size: 2" x 500 ft.Country of Origin (subject to change): Canada

Description

Mesh Joint Tape, Size 2 In x 500 Ft, Fiberglass, Adhesive Eliminates Pre-Plastering, Covers Drywall Seams

Reviews