Floor Scraper, Stiff, 4", Carbon Steel

HYDE| Zoro #: G2226917| Mfr #: 19440

$25.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2226917 Mfr #: 19440
Blade Material: Carbon SteelBlade Width: 4"
Handle Material: Steel/Foam GripItem: Floor Scraper
Blade Type: ReversibleHandle Length: 48"
Overall Length: 52-1/2"Putty Knife/Scraper Blade Flexibility: Stiff
Nonsparking: NoKnife / Scraper Sub-Category: Scrapers
No. of Edges: 2Blade Length: 2-1/2"
Handle Design: Soft Grip, Hammer HeadColor: Black/Silver
Country of Origin (subject to change): China

Product Description

Scrapers, Floor Scraper, Blade Type Stiff, Blade Width 4 In., Blade Material Carbon Steel, Handle Material Steel with Foam Grip, Handle Length 48 In., Color Black/Silver, Handle Design Hammer Head, No. of Edges 2, Blade Length 2-1/2 In., Overall Length 52-1/2 In.
Save 15%. Sign up for Z-mail.