Floor Scraper, Stiff, 4", Carbon Steel

HYDE| Zoro #: G2251837| Mfr #: 19450

$25.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2251837 Mfr #: 19450
Blade Material: Carbon SteelBlade Width: 4"
Handle Material: Steel/Foam GripItem: Floor Scraper
Blade Type: ReversibleHandle Length: 54"
Overall Length: 58-1/2"Color: Black/Silver
Putty Knife/Scraper Blade Flexibility: StiffNonsparking: No
Knife / Scraper Sub-Category: ScrapersNo. of Edges: 2
Blade Length: 2-1/2"Handle Design: Soft Grip, Hammer Head
Country of Origin (subject to change): China

Product Description

Scrapers, Floor Scraper, Blade Type Stiff, Blade Width 4 In., Blade Material Carbon Steel, Handle Material Steel with Foam Grip, Handle Length 54 In., Color Black/Silver, Handle Design Hammer Head, No. of Edges 2, Blade Length 2-1/2 In., Overall Length 58-1/2 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.