20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Floor Scraper, Stiff, 5", Carbon Steel

HYDE| Zoro #: G2377672| Mfr #: 19425

$19.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2377672 Mfr #: 19425
Blade Material: Carbon SteelBlade Width: 5"
Handle Material: Steel/Foam GripItem: Floor Scraper
Blade Type: Offset, ReversibleHandle Length: 12"
Overall Length: 17"Nonsparking: No
Knife / Scraper Sub-Category: ScrapersNo. of Edges: 2
Blade Length: 2-1/2"Handle Design: Soft Grip, Hammer Head
Color: Black/SilverPutty Knife/Scraper Blade Flexibility: Stiff
Country of Origin (subject to change): China

Product Description

Scrapers, Floor Scraper, Blade Type Stiff, Bent, Blade Width 5 In., Blade Material Carbon Steel, Handle Material Steel with Foam Grip, Handle Length 12 In., Color Black/Silver, Handle Design Ergonomic, No. of Edges 1, Blade Length 2-1/2 In., Overall Length 17 In.

Product Reviews

Save 15%. Sign up for Z-mail.