Hyde
JOINT KNIFE FLEXIBLE 3""W
- Zoro #: G703509562
- Mfr #: 06351
Hover or click to zoom Tap to zoom
Help us improve our
product images
$11.12
Subtotal: $11.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hyde #06351 Specifications
- Zoro #: G703509562
- Mfr #: 06351
- UPC #: 79423063510
- Country of Origin (subject to change): China
Description
Hyde Pro Project 3 in. W X 8 in. L Carbon Steel Flexible Joint Knife
Restrictions and Compliance
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Hyde #06351
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HYDE Putty Knife, Stiff, 1-1/2", Carbon Steel 02150
- HYDE JOINT KNIFE FLEX 10""W 02880
- HYDE Professional Dust Free Pole Sander 09180
- HYDE Putty Knife, Stiff, 1-1/4", Carbon Steel 02050
- HYDE Knife Taping Wall Ss Pro 12In 09373
- HYDE Putty Knife, Flexible, 3/4", Carbon Steel 02005
- HYDE Joint Knife, w/Hammer Head End, 8" W 06881
- HYDE 0 Stainless Scraper, 3 in W Blade, SingleEdge Blade, Stainless Steel Blade, PlasticWood Handle 6408
- HYDE Long Neck Metal Contour Scraper 10460
- KRAFT TOOL Joint Knife, Flexible, 4", Carbon Steel DW529
- HYDE Economy Series Plastic Spreader Combo, PK 3 2" 4" & 6" 05615
- Hyde Drywall and Plastering Tools