PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Joint Knife, Flexible, 6", Carbon Steel

HYDE| Zoro #: G1803821| Mfr #: 02850

$7.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1803821 Mfr #: 02850
Putty Knife/Scraper Blade Flexibility: FlexibleItem: Joint Knife
No. of Edges: 1Blade Type: Full Tang
Handle Material: NylonHandle Length: 4"
Item: Joint KnifeBlade Material: Carbon Steel
Blade Width: 6"Blade Length: 3-3/4"
Overall Length: 7-3/4"Handle Design: Tapered
Color: Black/SilverNonsparking: Yes
Country of Origin (subject to change): Canada

Product Description

Drywall and Putty Knives, Nonsparking Yes, Flexible, Blade Type Full Tang, Blade Width 6 In., Blade Material Carbon Steel, Handle Material Nylon, Joint Knife, Blade Length 3-3/4 In., Handle Length 4 In., Handle Design Tapered, No. of Edges 1, Color Black/Silver, Overall Length 7-3/4 In.

Product Reviews