Hyde
Knife Drywall 5-Way Plastic
- Zoro #: G706879136
- Mfr #: 09510
Hover or click to zoom Tap to zoom
Key Features
- Package Quantity: 1
$11.44
37% off
$7.15
Must order in multiples of 2
Subtotal: $14.30
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HYDE Joint Knife 3In Superflex S/S 06357
- HYDE 2 Stiff SS Putty Knife 6308
- HYDE Stiff Pro Scraper, 4" W, Stainless Steel 06579
- HYDE Stiff 8In1 Multi Tool Ss 06988
- HYDE Putty Knife, Stiff, 1-5/16", Carbon Steel 02215
- HYDE Floor Scraper, Stiff, 4", Carbon Steel 19430
- HYDE 2 1/2 Black/Silver 4 Edge Scrap 10540
- HYDE 3" Value Series Plastic Adhesive Spreader, V-Notch 3/16" x 5/32" 05532
- HYDE Hyde Tools 2850 6 In. Flex Drywall Knife 6803498
- UNGER Glass Scraper, Stiff, 1-1/2", Carbon Steel TX100
- STANLEY ROUND FILE 15-3/4"" 21-297
- Hyde Drywall and Plastering Tools