Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Painters Tool, Stiff, 2-1/2", Carbon Steel

  • Zoro #: G4633955
  • Mfr #: 06992

$4.05

Details
  • Features: Die cast metal Hammer Head end for setting drywall nails;6 tools in one;.Sharp point opens cracks for patching.
  • No. of Edges: 1
  • Knife / Scraper Sub-Category: Painters Tools
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hyde #06992 Specifications

  • Zoro #: G4633955
  • Mfr #: 06992
Features: Die cast metal Hammer Head end for setting drywall nails;6 tools in one;.Sharp point opens cracks for patching. No. of Edges: 1
Knife / Scraper Sub-Category: Painters Tools Includes: Handle;Putty remover; Spreader. Half round cut-out cleans paint rollers.
Handle Material: Polypropylene/TPE Handle Length: 4-1/2"
Nonsparking: No Overall Length: 8"
Item: Painters Tool Color: Black/Cream
Blade Width: 2-1/2" Blade Type: 6-IN-1
Handle Design: Soft Grip, Hammer Head Putty Knife/Scraper Blade Flexibility: Stiff
Blade Length: 3-1/4" Number of Pieces: 1
Blade Material: Carbon Steel Country of Origin (subject to change): China

Description

Zoro's assortment of putty and joint knives, spatulas and scrapers differ by material, size, handle construction and other considerations. Hyde Painters Tool include characteristics like: Color: Black/Cream, Overall Length: 8", Blade Width: 2-1/2".

Reviews of Hyde #06992