Putty Knife, Stiff, 1-1/4", Carbon Steel

HYDE| Zoro #: G1425216| Mfr #: 07060

$4.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1425216 Mfr #: 07060
Item: Putty KnifeBlade Type: Full Tang
Blade Material: Carbon SteelBlade Width: 1-1/4"
Blade Length: 3-3/4"Handle Material: Hardwood
Handle Length: 4"Overall Length: 7-3/4"
No. of Edges: 1Handle Design: Tapered
Knife / Scraper Sub-Category: Drywall and Putty KnivesPutty Knife/Scraper Blade Flexibility: Stiff
Nonsparking: NoColor: natural
Country of Origin (subject to change): China

Product Description

Drywall and Putty Knives, Nonsparking No, Stiff, Blade Type Full Tang, Blade Width 1-1/4 In., Blade Material Carbon Steel, Handle Material Hardwood, Putty Knife, Blade Length 3-3/4 In., Handle Length 4 In., Handle Design Tapered, No. of Edges 1, Color Natural, Overall Length 7-3/4 In.
Save 15%. Sign up for Z-mail.