JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Scraper, Stiff, 2-1/2", Tungsten Carbide

HYDE| Zoro #: G1026304| Mfr #: 10620

$15.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1026304 Mfr #: 10620
Includes: Carbide BladeItem: Scraper
Blade Type: AdjustableBlade Material: Tungsten Carbide
Blade Width: 2-1/2"Blade Length: 2-1/2"
Handle Material: NylonHandle Length: 4"
Overall Length: 8-1/2"Handle Design: Soft Grip with Knob
Knife / Scraper Sub-Category: ScrapersPutty Knife/Scraper Blade Flexibility: Stiff
Nonsparking: NoColor: Black/Cream
No. of Edges: 2Country of Origin (subject to change): United States

Product Description

Scrapers, Nonsparking No, Stiff, Blade Type Adjustable, Blade Width 2-1/2 In., Blade Material Tungsten Carbide, Handle Material Nylon, Scraper, Blade Length 2-1/2 In., Handle Length 4 In., Handle Design Soft Grip with Knob, No. of Edges 2, Color Black/Cream, Overall Length 8-1/2 In., Includes Carbide Blade

Product Reviews

Save 15%. Sign up for Z-mail.