Skip to Main Content
customer-service Help

Snap-Off Knife, Retractable, Snap-Off, Polystyrene, 5 1/2 in L.

No Product Image Available
Feedback Help us improve our product images
$5.25 /ea

Order in multiples of 10

  • Blade Operation: Retractable
  • Blade Type: Snap-Off
  • Overall Length: 5 1/2 in
See full product details
Orders over $75 ship free.
Total: $52.50

Hyde #42045 Specifications

  • Blade Operation: Retractable
  • Blade Type: Snap-Off
  • Overall Length: 5 1/2 in
  • Handle Type: One-Piece Positive Lock
  • Blade Material: Stainless steel
  • Handle Material: Polystyrene
  • Application: Carpeting; Drywall; Wallcovering
  • Item: Snap-Off Knife
  • Disposable: No
  • Blade Change: Manual
  • Number of Blades Included: 3
  • Metal Detectable: Yes
  • Tether Capable: Not Tether Capable
  • Tether Style: Not Tether Capable
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Snap-Off Knife, Disposable No, Metal Detectable Yes, Retractable, Blade Change Manual, Overall Length 5-1/2 In., Handle Material Polystyrene, Number of Blades Included 3, Not Tether Capable

Reviews of Hyde #42045