Wall Patch, 4 x 4 In, Alum/Fiberglass

HYDE| Zoro #: G1757411| Mfr #: 09898

$29.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1757411 Mfr #: 09898
Length (Ft.): -Width (In.): 4
Item: Wall PatchSize: 4 x 4"
Length (In.): 4Construction: Aluminum/Fiberglass
Application: Patches Holes In Walls And CeilingsIncludes: -
Country of Origin (subject to change): China

Product Description

Wall Patch, Size 4 x 4 In, Aluminum And Fiberglass, Patches Holes In Walls And Ceilings

Product Reviews

Save 15%. Sign up for Z-mail.