Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tifor, Hydraulic, Capacity 28000

  • Zoro #: G0120049
  • Mfr #: TU32H 28800lb

$65,858.83

  • Manual Cable Hoist/Puller Item: Hydraulic Cable Hoist
  • Standards: ASME B30.21
  • Lever Length: 5"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Hydraulic Tirfor #TU32H 28800LB Specifications

  • Zoro #: G0120049
  • Mfr #: TU32H 28800lb
Manual Cable Hoist/Puller Item: Hydraulic Cable Hoist Standards: ASME B30.21
Lever Length: 5" Material: Galvanized steel
Finish: zinc plated Includes: Hydraulic Power Pack and Ram
Item: Hydraulic Cable Hoist Hook Opening: 1"
Ratchet: Hydraulically Actuated Cable or Rope Length: Unlimited
Cable or Rope Dia.: 5/8" Hoist Mount: Hook Mounted - No Trolley
Lifting Capacity: 28,000 lb. Pull Capacity: 28,000 lb.
Trolley Configuration: Hook Mounted - No Trolley Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Hydraulic Cable Hoist, Lifting Capacity 28,000 lb., Pull Capacity 28,000 lb., Cable or Rope Length Unlimited, Cable or Rope Dia. 5/8 In., Finish Zinc Plated, Lever Length 5 In., Hook Opening 1 In., Material Galvanized Steel, Ratchet Hydraulically Actuated, Standards ASME B30.21, Includes Hydraulic Power Pack and Ram, Hoist Mount Hook Mounted - No Trolley

Reviews of Hydraulic Tirfor #TU32H 28800LB