Aneroid Sphygmomanometer, Adult, Arm

HYDROCLEAN |Zoro #: G1990527|Mfr #: 01-110-021

$34.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1990527 Mfr #: 01-110-021
Includes: Zippered Carrying CaseWeight: 1.00 lb.
Test Location: ArmCuff Material: Nylon
Cuff Size: 9-7/16" to 14-3/16"Item: Aneroid Sphygmomanometer
Patient Type: AdultHeight: 4"
Length: 22-1/16"Color: Black
Width: 5-11/16"Country of Origin (subject to change): Japan

Product Description

Aneroid Sphygmomanometer, Arm, Cuff Size 9-7/16 In. to 14-3/16 In., Patient Type Adult, Cuff Material Nylon, Color Black, Length 22-1/16 In., Width 5-11/16 In., Height 4 In., Weight 1.00 lb., Includes Zippered Carrying Case

Product Reviews

Save 15% when you sign up for Z-mail.