Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

1" IDx1-1/4" ODx100Ft Translucent Non-Toxic Blue Vinyl Tubing

  • Zoro #: G0520548
  • Mfr #: BTVT100100
Hydromaxx 1" IDx1-1/4" ODx100Ft Translucent Non-Toxic Blue Vinyl Tubing BTVT100100
Hydromaxx 1" IDx1-1/4" ODx100Ft Translucent Non-Toxic Blue Vinyl Tubing BTVT100100
Hydromaxx 1" IDx1-1/4" ODx100Ft Translucent Non-Toxic Blue Vinyl Tubing BTVT100100
$151.09
  • Country of Origin (subject to change): Mexico
See full product details
This item ships free.

Hydromaxx #BTVT100100 Specifications

  • Zoro #: G0520548
  • Mfr #: BTVT100100
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Our Translucent Colored Vinyl Tubing exhibits many of the same qualities as our clear vinyl tubing. It is smooth, lightweight and flexible and is ideal for many applications for the transportation of liquids, gases and some light solids in many different industries. It is perfect for use in low pressure applications with low volumes, like aquarium hoses, drain hoses, bath and spa jets, dishwasher inlets and more. The translucent wall allows for easy inspection and flow visibility. This tubing has been formulated to meet applicable 3A and NSF criteria, is Shore A hardness and may be steam sterilized. Manufactured to have a smooth interior and exterior, our vinyl tubing prevents solid or sediment accumulation and is relatively impervious to bacterial action. It is lightweight, strong, yet very flexible and can easily stand up to situations requiring rough handling. It easily conforms to barbed fittings and connectors) and is clamped using hose, wire or ratcheting clamps. The smooth interior reduces friction, increasing your efficiency and lowering your overall operating cost. It also coils easily for storage and transport.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Hydromaxx #BTVT100100