20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Gas Fired Boiler, 27 In. D, NG, 32 In. H

HYDROTHERM| Zoro #: G1527084| Mfr #: HWX-175-INT

$2,816.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1527084 Mfr #: HWX-175-INT
Includes: Pump, Pressure Relief Valve, High Limit and Control CenterStandards: CSA, IBR
Housing Finish: Insulated MetalCabinet Material: 1" Fiberglass
Height: 32"AFUE: 82%
Fuel: NGItem: Gas Fired Boiler
Ignition Type: IntermittentDepth: 27"
Pipe Size Return: 1-1/4"Vent Dia.: 6"
AHRI Net BtuH: 124, 000Width: 23"
Vent Type: PoweredBtuH Input: 175, 000
Boiler Heating Capacity: 143, 000 BtuHBurner Cap: 1.25 gph
Pipe Size Supply: 1-1/2"Gas Connection: 3/4"
Country of Origin (subject to change): United States

Product Description

Gas Fired Boiler, Fuel NG, AHRI Net BtuH 124,000, BtuH Input 175,000, Ignition Type Intermittent, Gas Connection 3/4 In., Boiler Heating Capacity 143,000 BtuH, Burner Cap 1.25 gph, AFUE 82 Percent, Pipe Size Return 1-1/4 In., Pipe Size Supply 1-1/2 In., Width 23 In., Depth 27 In., Height 32 In., For Use With Hot Water Systems Operating Under 50 PSI, Vent Type Powered, Vent Dia. 6 In., Cabinet Material 1 In. Fiberglass, Housing Finish Insulated Metal, Standards CSA, IBR

Product Reviews

Save 15%. Sign up for Z-mail.