Gas Fired Boiler, NG, 27 In. D, 20 In. W

HYDROTHERM| Zoro #: G0428513| Mfr #: HWX-140-INT

$2,599.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0428513 Mfr #: HWX-140-INT
Includes: Pump, Pressure Relief Valve, High Limit and Control CenterStandards: CSA, IBR
Housing Finish: Insulated MetalCabinet Material: 1" Fiberglass
Height: 32"AFUE: 82%
Fuel: NGItem: Gas Fired Boiler
Ignition Type: IntermittentDepth: 27"
Pipe Size Return: 1-1/4"Boiler Heating Capacity: 115, 000 BtuH
Burner Cap: 1 gphPipe Size Supply: 1-1/2"
Gas Connection: 3/4"Vent Dia.: 6"
AHRI Net BtuH: 100, 000Width: 20"
Vent Type: GravityBtuH Input: 140, 000
Country of Origin (subject to change): United States

Product Description

Gas Fired Boiler, Fuel NG, AHRI Net BtuH 100, 000, BtuH Input 140, 000, Ignition Type Intermittent, Gas Connection 3/4 In., Boiler Heating Capacity 115, 000 BtuH, Burner Cap 1 gph, AFUE 82 Percent, Pipe Size Return 1-1/4 In., Pipe Size Supply 1-1/2 In., Width 20 In., Depth 27 In., Height 32 In., For Use With Hot Water Systems Operating Under 50 PSI, Vent Type Gravity, Vent Dia. 6 In., Cabinet Material 1 In. Fiberglass, Housing Finish Insulated Metal, Standards CSA, IBR

Product Reviews

Save 15%. Sign up for Z-mail.