KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gas Fired Boiler, NG, Intermittent

HYDROTHERM| Zoro #: G1834621| Mfr #: HWX-105-INT

$2297.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 16"
Includes: Pump, Pressure Relief Valve, High Limit and Control Center
Pipe Size Return: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1834621 Mfr #: HWX-105-INT
Width: 16"Includes: Pump, Pressure Relief Valve, High Limit and Control Center
Pipe Size Return: 1-1/4"Height: 32"
AFUE: 82%Pipe Size Supply: 1-1/2"
Cabinet Material: 1" FiberglassBurner Cap: 1 gph
Housing Finish: Insulated MetalVent Dia.: 5"
AHRI Net BtuH: 75,000Ignition Type: Intermittent
Item: Gas Fired BoilerFor Use With: Hot Water Systems Operating Under 50 PSI
BtuH Input: 105,000Depth: 27"
Vent Type: PoweredGas Connection: 3/4"
Fuel: NGStandards: CSA, IBR
Boiler Heating Capacity: 86,000 BtuHCountry of Origin (subject to change): United States

Description

Gas Fired Boiler, Fuel NG, AHRI Net BtuH 75,000, BtuH Input 105,000, Ignition Type Intermittent, Gas Connection 3/4 In., Boiler Heating Capacity 86,000 BtuH, Burner Cap 1 gph, AFUE 82 Percent, Pipe Size Return 1-1/4 In., Pipe Size Supply 1-1/2 In., Width 16 In., Depth 27 In., Height 32 In., For Use With Hot Water Systems Operating Under 50 PSI, Vent Type Powered, Vent Dia. 5 In., Cabinet Material 1 In. Fiberglass, Housing Finish Insulated Metal, Standards CSA, IBR

Reviews