Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Glove Size 9, PR, Glove Cut: Gunn

  • Zoro #: G3901830
  • Mfr #: 11-931
$17.66 30% off
$12.26
  • Glove Cut: Gunn
  • ANSI/ISEA Puncture Force: 103 N
  • Glove Hand Style: Left and Right
See full product details
Orders over $75 ship free.

Hyflex #11-931 Specifications

  • Zoro #: G3901830
  • Mfr #: 11-931
Glove Cut: Gunn ANSI/ISEA Puncture Force: 103 N
Glove Hand Style: Left and Right Glove Length: 9 3/4 in
ANSI/ISEA Puncture Level: 4 Stitching Material: Polyester
Puncture Resistant: Yes Abrasion Resistant: Yes
Cuff: Elasticized Knit Wrist Knuckle Padding Material: High-Performance Polyethylene, Nylon, Spandex
Glove Coating Material: Foam Nitrile ANSI/ISEA Abrasion Level: 4
Finger Style: Full Finger Back Material: HPPE
Glove Coating Coverage: Palm Thumb Style: Full
Finger Material: HPPE, Nitrile Item: Coated Gloves
Glove Size: 9 Color: Black/Gray
Suggested Use Environment: Dry/Light Oil Glove Coating Finish: Foam
Application: Machining, Body Shops, Primary Assembly, Final Assembly, Material Handling, Maintenance, Stamping and Press ANSI/ISEA Cut Level: A2
Palm Material: Nitrile Standards: ANSI/ASTM
ANSI Abrasion Cycles: 12,125 ANSI Cut Grams: 662
Gauge: 18 Size: 9
Coating Material: Foam Nitrile Glove Materials: Dyneema(R) Diamond
Base Coating Material: Foam Nitrile Brand and Series: Ansell Hyflex(R) 11-931
Latex-Free: Yes Base Coating Coverage: Palm
Glove Length Style: Standard Reinforcement Coverage: Reinforced Thumb Crotch
Silicone-Free: Yes Glove Construction: Seamless Knit
ANSI/ISEA Cut Load: 662 ANSI/ISEA Abrasion Cycles: 12,125
ANSI/ISEA Cut Grams: 662 Glove Coating Cover: Palm
Country of Origin (subject to change): Portugal
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Base Coating Coverage Palm, Base Coating Material Foam Nitrile, Brand and Series Ansell Hyflex(R) 11-931, Black/Gray, FDA Compliant No, Glove Coating Coverage Palm, Glove Coating Finish Foam, Glove Coating Material Foam Nitrile, Glove Construction Seamless Knit, Glove Size 9, 1 Pair

Reviews of Hyflex #11-931