BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hygiene Monitoring Meter, Multiline LCD

HYGENIA| Zoro #: G1922742| Mfr #: G-SSP

$3120.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Power Source: (2) AA BatteriesNumber of Stored Sample Plans: 250Number of Results Stored: 2000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1922742 Mfr #: G-SSP
Power Source: (2) AA BatteriesNumber of Stored Sample Plans: 250
Number of Results Stored: 2000Detects: Down to 1 Femtomole of ATP
Display: Multiline LCDItem: Hygiene Monitoring Meter
Includes: (2) AA Batteries, Owners Manual, Software Communication CordManufacturers Warranty Length: 1yr.
Country of Origin (subject to change): United States

Description

Hygiene Monitoring Meter, Detects Down to 1 Femtomole of ATP, Number of Stored Sample Plans 250, Number of Results Stored 2000, Display Multiline LCD, Power Source (2) AA Batteries, Includes (2) AA Batteries, Owners Manual, Software Communication Cord

Reviews