Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gusseted Paper Bags, Size #6, Lime Green, PK100

  • Zoro #: G4860800
  • Mfr #: 66519
$33.18 ($0.33/unit)
  • Application:
  • Weight:
  • Includes: 100 bags
See full product details
Orders over $75 ship free.

Hygloss #66519 Specifications

  • Zoro #: G4860800
  • Mfr #: 66519
Application: Weight:
Includes: 100 bags Overall Height:
Features: Voltage:
Finish: Width:
Size: Overall Length:
Capacity: Depth:
Overall Width: Height:
Standards: For Use With:
Color: Lime Green Thickness:
Outside Diameter: Recommended Grade: Grade PK+
Inside Diameter: Recommended Age: 4+ Years
Length: Material: Paper
Choking Hazard: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Make puppets, animals or other decorations with Hygloss' flat-bottomed gusseted craft bags. Brilliant colors! These colorful craft bags are great for puppets, prizes, projects or scraps. Use them for quick gift bags, stenciling, personalized lunch bags. Bags measure 6" x 3.5" x 11". Each pack includes 50 bags. Sold as 2 packs for a total of 100 bags.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Hygloss #66519