Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pinch Bottom Paper Bags, 12 x 15, Assorted Colors, PK42

  • Zoro #: G4858098
  • Mfr #: 51014
$25.20 ($0.60/unit)
  • Color: Assorted
  • Material: Paper
  • Recommended Grade: Grade PK+
See full product details
Orders over $75 ship free.

Hygloss #51014 Specifications

  • Zoro #: G4858098
  • Mfr #: 51014
Color: Assorted Material: Paper
Recommended Grade: Grade PK+ Includes: 42 bags
Recommended Age: 4+ Years Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pinch bottom bag packages from Hygloss are versatile, convenient and a joy to have around. Colorful craft bags are great for puppets, prizes, projects or scraps. Each package contains 14 bags in assorted colors, size 12" x 15". Sold as 3 packs for a total of 42 bags.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Hygloss #51014