230 W LED Flood Light, 480V, NEMA 6, 33,100 Lumens

  • Mfr # HL-AF-230WD-50K-N6-480V

  • Zoro # G312174984


product price:  $747.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor Usage
Outdoor
Includes
Power Cable
Housing Material
Steel
Shape
Cylinder
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL-AF-230WD-50K-N6-480V
Zoro #
G312174984
UPC #
027719001173
Country of Origin
China

Details

Indoor/Outdoor Usage
Outdoor
Includes
Power Cable
Housing Material
Steel
Shape
Cylinder
Watts
230W
Voltage
347-480V
Color
White
NEMA Beam
6

Description

Aeon LED Flood Light Fixture, 230W, 5000K, NEMA 6, 347-480VAC. 1500 Watt HID Equivalent. 44,100 Delivered Lumens. Color Rendition Index >85. Unified Glare Rating <19. Rated Life of 100,000 Hours. Dimmable. IP67 Rated - Complete Protection against Dust, Debris and Water Infiltration. DLC Premium Listed. Solid-State: No Moving Parts, Ideal for High Vibration Areas. ANSI C136.31, 3G Rated. 10kV Inline Surge Protection. Suitable for Ambient Temperatures: -40° F+122° F -40° C+50° C. RoHS Compliant: No Lead, Mercury, Toxic Gases or any Hazardous Materials. Facilitates LEED points. Environmentally Friendly: 98% Recyclable. Advanced Functionality and User Friendly with Quick Connect System: Lenses, Modules and Drivers are Field-Changeable. Operational Flexibility: Adaptable to Various Intelligent Lighting Controls.


  • •140 Delivered LpW. IP 67.
  • •Life Span: 100,000 Hours
  • •347V-480V
  • •High Color Rendition: CRI>85
  • •Adjustable in 15° Increments: 0-90° and 270° Tilt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.