Hylite
LED Lotus Repl Lamp for 320W HID, 80W, 11200 L, 5000K, E39, 25Deg Lens
- Zoro #: G6146535
- Mfr #: HL-LS-80W-25-E39-50K
Hover or click to zoom Tap to zoom
Key Features
- Bulb Base Type: E39
- Voltage: 120V-277V
- Watts: 80W
- Standards: LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified
- Item: LED Lotus Repl Lamp for 320W HID,80W
- Wattage Equivalency: 320W HID
- Height: 7.6
- For Use With: High Ceilings, Stage & Site Lighting, Freezer & Cold Storage
$311.00
Subtotal: $311.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hylite #HL-LS-80W-25-E39-50K Specifications
- Zoro #: G6146535
- Mfr #: HL-LS-80W-25-E39-50K
- UPC #: 027719014982
- Bulb Base Type: E39
- Voltage: 120V-277V
- Watts: 80W
- Standards: LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified
- Item: LED Lotus Repl Lamp for 320W HID,80W
- Wattage Equivalency: 320W HID
- Height: 7.6
- For Use With: High Ceilings, Stage & Site Lighting, Freezer & Cold Storage
- Depth: 8
- Material: Aluminum
- Features: Enclosed Fixture Rated;Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;Non-Glare Optics;No Electromagnetic Interference;Shatter Resistant;Wet-Rated and Outdoor Safe
- Application: High Ceilings, Stage Lighting, Studio Lighting, Accent Lighting, Parking Garage Lights, Low & High Bay Lights, Barn Lighting, Pendant Lights, Flood Lighting, Site Lighting, Explosion-Proof Fixtures, Decorative Lighting, Track Lighting, Down Lights, Canopy Lights, Spot Lighting, Freezer & Cold Storage, Driveway & Walkways
- Includes: Includes 20kA In-Line Surge Protection Device
- Outside Diameter: 8
- Lumen Output: 11200
- Light Beam Type: Narrow Flood Light, 25° Beam Angle
- Lamp Operating Temp. Range: -22°+140°F (-30+60°C)
- Suitable for Enclosed Fixtures: Yes
- Color Rendering Index (CRI): 80
- Indoor/Outdoor: Indoor/Outdoor
- Manufacturer's Warranty: 5 years
- Color Temperature: 5000K
- Light Bulb Shape Code: Mogul
- Rated Lamp Life: 60,000 hours
- Country of Origin (subject to change): China
Description
LED Lotus Repl Lamp for 320W HID,80W
Reviews of Hylite #HL-LS-80W-25-E39-50K
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HYLITE LED Lotus Repl for 100W HID, 20W, 2800 L, 3000K, E26, DIM. Spot HL-LS-20WD-E26-30K
- HYLITE LED Lotus Repl Lamp for 400W HID, 100W, 14000 L, 5000K, E39, Spot HL-LS-100W-E39-50K
- HYLITE LED Repl Lamp for 100W Incandescent, 17W HL-A21-17WD-E26-30K
- HYLITE LED Lotus Repl Lamp for 320W HID, 80W, 11200 L, 5000K, E39, 15Deg Lens HL-LS-80W-15-E39-50K
- HYLITE LED Lotus Repl Lamp for 250W HID, 60W, 8400 L, 5000K, E39, 40Deg. Lens HL-LS-60W-40-E39-50K
- HYLITE LED Lotus Repl for 200W HID, 40W, 5600 L, 5000K, E39, DIM. 40Deg. Lens HL-LS-40WD-40-E39-50K
- ILC Replacement for Light Bulb / Lamp 327/w-led replacement light bulb lamp 2 Pack 327/W-LED LIGHT BULB / LAMP
- ILC Mazda Cx-7 Year 2014 Front Side Marker Light Green LED light bulb lamp CX-7 YEAR 2014 FRONT SIDE MARKER LIGHT GREEN
- ILC Replacement for PQL 83058 LED Replacement replacement light bulb lamp 83058 LED REPLACEMENT PQL
- GE CURRENT GE A19 GU24 LED Bulb Soft White 60 Watt Equivalence 44775
- ILC Replacement For BATTERIES AND LIGHT BULBS LED12VMBAACDC WW-LS88-9
- Hylite LED Light Bulbs