Hylite
LED Lotus Repl Lamp for 400W HID, 100W, 14000 L, 5000K, E39, Spot
- Zoro #: G6146639
- Mfr #: HL-LS-100W-E39-50K
Hover or click to zoom Tap to zoom
Key Features
- Bulb Base Type: E39
- Voltage: 120V-277V
- Watts: 100W
- Wattage Equivalency: 400W HID
- Item: LED Lotus Repl Lamp for 400W HID,100W
- Standards: LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified
- Features: Enclosed Fixture Rated;Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;Non-Glare Optics;No Electromagnetic Interference;Shatter Resistant;Wet-Rated and Outdoor Safe
- For Use With: High Ceilings, Stage & Site Lighting, Freezer & Cold Storage
$299.19
Subtotal: $299.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Hylite
- MFR #HL-LS-100W-E39-50K
- Zoro #G6146639
- Country of OriginChina
- Category LED Light Bulbs
Dimensions
Depth | 8 |
Outside Diameter | 8 |
Height | 7.6 |
Details
Bulb Base Type | E39 |
Voltage | 120V-277V |
Watts | 100W |
Wattage Equivalency | 400W HID |
Item | LED Lotus Repl Lamp for 400W HID,100W |
Standards | LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified |
Features | Enclosed Fixture Rated;Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;Non-Glare Optics;No Electromagnetic Interference;Shatter Resistant;Wet-Rated and Outdoor Safe |
For Use With | High Ceilings, Stage & Site Lighting, Freezer & Cold Storage |
Application | High Ceilings, Stage Lighting, Studio Lighting, Accent Lighting, Parking Garage Lights, Low & High Bay Lights, Barn Lighting, Pendant Lights, Flood Lighting, Site Lighting, Explosion-Proof Fixtures, Decorative Lighting, Track Lighting, Down Lights, Canopy Lights, Spot Lighting, Freezer & Cold Storage, Driveway & Walkways |
Material | Aluminum |
Includes | Includes 20kA In-Line Surge Protection Device |
Color Temperature | 5000K |
Light Beam Type | Wide Flood Light, 120° Beam Angle |
Rated Lamp Life | 60,000 hours |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Color Rendering Index (CRI) | 80 |
Suitable for Enclosed Fixtures | Yes |
Indoor/Outdoor | Indoor/Outdoor |
Light Bulb Shape Code | Mogul |
Lumen Output | 14000 |
Manufacturer's Warranty | 5 years |
Description
LED Lotus Repl Lamp for 400W HID,100W
Reviews of Hylite #HL-LS-100W-E39-50K
Explore more
- HYLITE LED Lotus Repl for 100W HID, 20W, 2800 L, 3000K, E26, DIM. Spot HL-LS-20WD-E26-30K
- HYLITE LED Repl Lamp for 65W Incandescent, 8W, 811 Lumens, 3000K, BR30 HL-BR30-8WD-E26-30K
- HYLITE LED Lotus Repl Lamp for 150W HID, 30W, 4200 L, 3000K, E26, 40Deg. Lens HL-LS-30W-40-E26-30K
- HYLITE LED Lotus Repl for 200W HID, 40W, 5600 L, 3000K, E39, DIM. 40Deg. Lens HL-LS-40WD-40-E39-30K
- HYLITE LED Lotus Repl Lamp for 100W HID, 20W, 2800 L, 3000K, E26, Spot HL-LS-20W-E26-30K
- HYLITE LED Lotus Repl for 100W HID, 20W, 2800 L, 5000K, E26, DIM. 15Deg. Lens HL-LS-20WD-15-E26-50K
- HYLITE LED Repl Lamp for 18W/26W PL CFL, PK10 HL-G24-8W-35K
- HYLITE LED Omni Repl Lamp for 70W HID, 14W HL-IOD-14W-E26-30K
- HYLITE LED Repl Lamp for 18W/26W PL CFL, PK10 HL-G24-8W-40K
- SUNLITE LED A19 100W Equivalent 1500 Lumen GU24 Twist Lock Base Dimmable Light Bulbs in 5000K, 6PK 88259-SU
- SATCO Bulb, LED, 10W, A19, Medium Base, Type A S8481
- Hylite LED Light Bulbs