SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Gasket Sealant, 250mL Brush Top Can, Blue

HYLOMAR| Zoro #: G1731965| Mfr #: HUBA02

$61.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlueBegins to Harden: Not SpecifiedSize: 250mL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1731965 Mfr #: HUBA02
Color: BlueBegins to Harden: Not Specified
Size: 250mLApplication: Seals Metal to Metal and Plastic to Plastic With Or Without A Gasket
Full Cure: Remains TackyItem: Gasket Sealant
Viscosity: MediumType: Non-Setting, Non-Hardening, High Temp
Substrates: Metal, PlasticTemp. Range: -58 to 662 Degrees F
Characteristics: Resistant to Fluids Including: Industrial Fuels, Oils, Water, Engine Combustion Products, Water/Glycol, Methanol Mixtures, Lubricating Oils, Gasoline, Kerosene Fluids, Fluorocarbon Refrigerants, Non-Setting and Non-Hardening Even At High TemperaturesSpecific Gravity: 1.18
Flash Point: 738 Degrees FCountry of Origin (subject to change): United Kingdom

Description

Gasket Sealant, Non-Setting, Non-Hardening, High Temp, 250mL, Blue, Temp. Range -58 to 662 Degrees F, Specific Gravity 1.18, Viscosity Medium, Flash Point 738 Degrees F, Full Cure Remains Tacky, Begins to Harden Not Specified, Substrates Metal, Plastic

Reviews