Hyper-V
Cable Tie, In-Line In A Box, 20.7L (525M (100 Pack), 100PK
- Zoro #: G504858944
- Mfr #: HV9150-CP0
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Max. Bundle Dia.: 5.9
- Material: Nylon
- Temp. Range: 185 Degrees F
- Standards: RoHS Compliant
- Indoor/Outdoor: Indoor/Outdoor
- Length - Cable Tie: 20.7 in
- Resists: UV Resistant
$174.84
Pk of 100, $1.75/ea
Subtotal: $174.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hyper-V #HV9150-CP0 Specifications
- Zoro #: G504858944
- Mfr #: HV9150-CP0
- UPC #: 7498378316
- Color: Black
- Max. Bundle Dia.: 5.9
- Material: Nylon
- Temp. Range: 185 Degrees F
- Standards: RoHS Compliant
- Indoor/Outdoor: Indoor/Outdoor
- Length - Cable Tie: 20.7 in
- Resists: UV Resistant
- For Use With: GTH-E, GS4H-E, GS4EH-E, PTH, STH2, ST3EH, STHV
- Country of Origin (subject to change): Costa Rica
Description
Panduit HV9150-CP0 Hyper-VTTM in line cable ties have a perfect balance of strength and flexibility. They are flexible enough to conform to irregular bundles, while double-sided teeth and a two-wedge locking design add extra locking strength with a low thread force. A releasable head makes these in-line cable ties the ideal solution for temporary locking prior to finalization. Light-Heavy cross section, 20.7” (525mm) length, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color, and come in packages of 100.
Reviews of Hyper-V #HV9150-CP0
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RIP-TIE Reusable Strap, Rainbow, 1"x14", PK10 HB-14-010-RW
- RIP-TIE Rip-Tie Rip-Lock CableWrap 3Pk Viol, PK 3 RLH-035-003-V-WO
- US CABLE TIES Cable Tie, 8", 50 lb, Green Nylon, 100 Pack SD8GN100
- GEAR TIE GEAR TIE 3"" ASST 4 PK GT3-4PK-A1
- TRIPP LITE Hook and Loop 10" Cable Ties, Pack/10 P350-10N-10
- RIP-TIE Heavy Duty Strap, White, 2"x30", PK50 E-30-050-W
- KDAR 8 in Standard Cable Ties UV Black 100PK B8SD100
- X1 TOOLS 7-1/2" Green Reusable Silicone Ties, FDA Food Grade X1E-CON-CAB-SIL-8020x1
- RIP-TIE Rip-Tie RipWrap 225 Piece Roll Black 1/2 G-P8-225-BK
- RIP-TIE Strap, Heavy Duty, Orange, PK10, 2x16" O-16-G10-O
- DISCO Blk Nyln Mounting Cable Tie 7 1/2" 50 lbs T/S 1/4" Hole 12286PK
- Hyper-V Cable Ties