ER5356 1/16in Aluminum 36in Tig Welding Rods, 10lb Box

  • Mfr # 60530116

  • Zoro # G321721995


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Elongation
0.17
Diameter
1/16 in
Tensile Strength
262 Mpa
Polarity
AC
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60530116
Zoro #
G321721995
UPC #
048944494554
Country of Origin
China

Dimensions

Diameter
1/16 in
Length
36 in

Details

Elongation
0.17
Tensile Strength
262 Mpa
Item
Tig Welding Rod
Polarity
AC
AWS Classification
AWS A5.10 ER5356
Yield Strength
207 Mpa
Material
Aluminum

Description

ER5356 TIG Aluminum Welding Rods are designed for welding aluminum alloys of similar composition and are especially effective where a color match is needed after anodizing. These 36in rods are classified under AWS A5.10: ER5356 and are commonly used in automotive, marine, and structural applications. With a high magnesium content (4.5-5.5%), they offer excellent corrosion resistance and good weld strength. The rods help minimize post-weld cracking due to their higher alloy content relative to many base metals. They are suitable for applications where mechanical properties, weldability, and corrosion resistance are critical. Available in a range of diameters and package sizes to match specific project demands.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.