I-Mop

Scrub Brush, Machine Size 18", PK2

I-Mop Scrub Brush, Machine Size 18", PK2 1232607
Hover or click to zoom Tap to zoom
  • Item: Rotary Brush
  • Machine Size: 18 in
  • For Use With: Mfr. No. 1231845
  • Bristle Dia.: 0.035 in
  • Pad/Brush Shape: Round
  • Bristle Material: Nylon
  • Brush Size: 9"
  • Bristle Color: Red
See full product details
$241.33
pkg. of 2 ($120.67/ea)

Subtotal: $241.33

I-Mop #1232607 Specifications

  • Item: Rotary Brush
  • Machine Size: 18 in
  • For Use With: Mfr. No. 1231845
  • Bristle Dia.: 0.035 in
  • Pad/Brush Shape: Round
  • Bristle Material: Nylon
  • Brush Size: 9"
  • Bristle Color: Red
  • Block Size: 8 1/2 in
  • Trim Length: 1 7/8 in
  • Floor Application: Cleaning, Scrubbing
  • Pad/Brush Size: 9 in
  • Country of Origin (subject to change): Netherlands

Description

Rotary Brush, Machine Size 18 in, Pad/Brush Size 9 in, Bristle Material Nylon, Pad/Brush Shape Round, Floor Application Cleaning, Scrubbing, Block Size 8 1/2 in, Bristle Dia. 0.035 in, Trim Length 1 7/8 in, Bristle Color Red, For Use With Mfr. No. 1231845, Package Quantity 2

Reviews of I-Mop #1232607

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.