Shop Alternate Products
This Product is Discontinued
Zoro Select
Retractable Reel, Blue, PK5 (Discontinued)
Mfr # 2XKG1
Zoro # G0000341
This Product is Discontinued
Key Features
- Type Retractable
- Legend Blank
- Color Blue
- Material Plastic
- Length 1 1/4 in